BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 750 MPX 41003503.16V
cubio framework bench (mpx) with full depth shelf WxDxH: 1500x750x840mm RAL 7035
See technical informationReferences
Bott:41003503.16V
Rubix:2523953
Product details : BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 750 MPX 41003503.16V
cubio framework bench with full depth base shelf. Featuring a heavy duty steel channel, framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840mm.
Strengths
The BOTT Cubio basic workbench with full depth shelf (fixed height) is a heavy duty braced framework bench that offers the flexibility and functionality required to create completely customisable workstations that increase productivity and efficiency in the workplace
Up to 800kg UDL capacity
40mm-thick multiplex or lino worktop
Up to 800kg UDL capacity
40mm-thick multiplex or lino worktop
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 491.45 excl. VAT
/ Each
£ 589.74 incl. VAT
- Delivery usually within ( 16 ) days
