BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX900MMX840-1140MM 41004144.16V
cubio mobile bench adj height (lino) WxDxH: 2000x900x840-1140mm RAL 7035
See technical informationSee documentsReferences
Bott:41004144.16V
Rubix:2599131

Documents
Product details : BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX900MMX840-1140MM 41004144.16V
cubio adjustable height mobile framework bench. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x900x840-1140mm.
Technical specifications
Attributes
| Height | 1140 mm |
|---|---|
| Width | 2000 mm |
| Depth | 900 mm |
| Model | 41004144 |
Show UNSPSC/ECL@SS
£ 864.12 excl. VAT
/ Each
£ 1,036.94 incl. VAT
- Delivery usually within ( 16 ) days




