BOTT 40402011.16V CUBIO SLR-55 MOB DRAW CABINET + TOP TRAY & MAT
cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 525x525x785mm RAL 7035
See technical informationSee documentsReferences
Bott:40402011.16V
Rubix:211A4748
EAN:5039350056424

Documents
Product details : BOTT 40402011.16V CUBIO SLR-55 MOB DRAW CABINET + TOP TRAY & MAT
cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 525x525x785mm
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 785 mm |
| Width | 525 mm |
| Depth | 525 mm |
| Type | mobile cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 939.17 excl. VAT
/ Each
£ 1,127.00 incl. VAT
- Delivery usually within ( 16 ) days





