cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 800x650x785mm RAL 7035
Number of drawers | 5 |
---|---|
Height | 785 mm |
Width | 800 mm |
Number of drawers | 5 |
---|---|
Height | 785 mm |
Width | 800 mm |
Depth | 650 mm |
Model | 40402107 |
Type | Mobile Cabinet |
Colour | Grey |
Usually arrives within 14 working days