BOTT 41002106.24V CUBIO KWR-1578-1.5 MOBILE STORAGE BENCH


Cubio

References
bott:41002106.24V
rubix:214A8517
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm

Product details : BOTT 41002106.24V CUBIO KWR-1578-1.5 MOBILE STORAGE BENCH


Cubio KWR storage bench, with 6 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks. Dimensions - 1500mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,322.31 excl. VAT
/ Each
£ 1,586.77 incl. VAT
  • Usually arrives within 14 working days