FLEXOVIT 07660739517 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
Cup Brush
See technical informationSee documentsReferences
Flexovit:07660739517
Rubix:399A7502
EAN:3157629175545
Documents
Product details : FLEXOVIT 07660739517 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
An aggressive brush which is excellent for heavy-duty cleaning and finishing of large surfaces. Extremely suitable for removing barnacles, paint, rust and oxidation. From 80mm diameter equipped with a protective ring to prevent the bristles splaying outwards under heavy pressure. Once the bristes have worn down to the protective ring, it can be removed
Technical specifications
Attributes
| Diameter | 65 mm |
|---|---|
| Material | steel |
| Coupling | metric |
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
- Delivery usually within ( 10 ) days

