KLINGSPOR 358331 CRIMPED CUP BRUSH 50 X 6 MM 0.3 STEEL BTS 600 W
Cup Brush
See technical informationSee documentsReferences
Klingspor:358331
Rubix:228A8855
EAN:4014855451944
Documents
Product details : KLINGSPOR 358331 CRIMPED CUP BRUSH 50 X 6 MM 0.3 STEEL BTS 600 W
Ideal tool for cleaning small and medium-sized surfaces - Crimped
wire ideal for fine machining or surface preparation of steel or stainless steel - Removes paint, rust, incrustation
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- In stock: Next day delivery
