KLINGSPOR 358332 CRIMPED CUP BRUSH 50 X 6 MM 0.3 SSTEEL BTS 600 W
Cup Brush
See technical informationSee documentsReferences
Klingspor:358332
Rubix:228A8856
EAN:4014855451937
Documents
Product details : KLINGSPOR 358332 CRIMPED CUP BRUSH 50 X 6 MM 0.3 SSTEEL BTS 600 W
Ideal tool for cleaning small and medium-sized surfaces - Crimped
wire ideal for fine machining or surface preparation of steel or stainless steel - Removes paint, rust, incrustation
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Usually arrives within 14 working days
