Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Cup brush
OSBORN 2008613064 CUP BRUSH CRIMPED WIRE BRASS COATED D100
OSBORN 2008613064 CUP BRUSH CRIMPED WIRE BRASS COATED D100
Cup brushes, crimped wire
References
osborn:
2008613064
rubix:
387A5099
manufacturer :
2008613064
ean:
4013349349026
Technical specifications
Diameter
100
mm
Product details
Technical specifications
Product details : OSBORN 2008613064 CUP BRUSH CRIMPED WIRE BRASS COATED D100
Crimped cup brush, craftsman quality, for use on angle grinders.
Strengths
Osborn bestseller in the DIY sector
Flexible trim material that adapts perfectly to the workpiece contour
Good cleaning performance
Best price/performance ratio
Applications
Paint stripping and rust removal from surfaces.
Technical specifications
Attributes
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.00
excl. VAT
/
Each
£
12.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
OSBORN 2008613062 CUP BRUSH CRIMPED WIRE BRASS COATED D75
KLINGSPOR 358329 KNOTTED BEVEL BRUSH 100 MM X M14 0.5 SSTEEL BK 600 Z
KLINGSPOR 358334 KNOTTED CUP BRUSH 65 MM X M14 0.35 STEEL BT 600 Z
KLINGSPOR 358340 KNOTTED CUP BRUSH 65 MM X M14 0.5 SSTEEL BT 600 Z
KLINGSPOR 358372 CUP BRUSH 65 MM X M14 0.3 STEEL BT 600 W
KLINGSPOR 358377 CUP BRUSH 65 MM X M14 0.3 STAINLESS STEEL BT 600 W
KLINGSPOR 358332 CRIMPED CUP BRUSH 50 X 6 MM 0.3 SSTEEL BTS 600 W
KLINGSPOR 358335 KNOTTED CUP BRUSH 65 MM X M14 0.5 STEEL BT 600 Z
FLEXOVIT 07660739517 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
KLINGSPOR 358337 KNOTTED CUP BRUSH 80 MM X M14 0.5 STEEL BT 600 Z
KLINGSPOR 358331 CRIMPED CUP BRUSH 50 X 6 MM 0.3 STEEL BTS 600 W
KLINGSPOR 358338 KNOTTED CUP BRUSH 100 MM X M14 0.5 STEEL BT 600 Z
KLINGSPOR 358326 CUP BRUSH 80 MM X M14 0.3 STAINLESS STEEL BT 600 W
KLINGSPOR 358373 CUP BRUSH 80 MM X M14 0.3 STEEL BT 600 W
KLINGSPOR 358330 KNOTTED BEVEL BRUSH 115 MM X M14 0.5 SSTEEL BK 600 Z