References
Bott:16926670.19
Rubix:214A7431

Product details : BOT16926670.19 CUBD 1300X550X1000+SLIDE DR+2 SHELF-LT GRY/ANTHR
Verso storage cupboard 1300mm x 1000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x925 mm sliding door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 746.92 excl. VAT
/ Each
£ 896.30 incl. VAT
- Delivery usually within ( 16 ) days