References
Bott:40022141.19V
Rubix:214A8234

Product details : BOTT 40022141.19V CUBIO SMF-13620 6D KITTED CUPBOARD
Cubio heavy duty kitted cupboard 1300mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 1900mm (H) fitted with 3 point lock, 6 x 75kg U.D.L capacity drawers and 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 2,070.29 excl. VAT
/ Each
£ 2,484.35 incl. VAT
- Delivery usually within ( 16 ) days