• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40013072.11V CUBIO 1600MM HIGH SLIDING DOOR CUPBORAD

BOTT 40013072.11V CUBIO 1600MM HIGH SLIDING DOOR CUPBORAD

Cupboard

See technical information
References
Bott:40013072.11V
Rubix:80877343
brand logo
brand logo

Product details : BOTT 40013072.11V CUBIO 1600MM HIGH SLIDING DOOR CUPBORAD


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,141.64 excl. VAT
/ Each
£ 1,369.97 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

CUBIO SMFS-10516-1 SYSTEMCABINET. WITH DIMENSIONS OF 1050MM(W) X 525MMBOTT 16926760.16 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X800MM (H)BOTT 40022066.77V CUBIO CUPBOARDBOTT 40031060.77V CUBIO CUPBOARDBOTT 16926722.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X1000MM (H)BOTT 16926762.19 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)BOTT 16926030.16 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVESBOTT 16926761.24 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X900MM (H)BOTT 40021169.16V CUBIO SMF-10620-1.35 KITTED CUPBOARDBOTT 16926072.11 CUBD 525X350X1000+WDW DR+2 SHELF-LGHT GRY / BLBOTT 16926073.11 CUBD 525X350X2000+WDW DR+4 SHELF-LGHT GRY / BLBOTT 40020110.19V CUBIO SMF-868-1.1 CUPBOARDBOTT 16926713.11 VERSO 525X350X2000H CUPD MD 4SBOTT 40020111.24V CUBIO SMF-8610-1.1 CUPBOARD WITH PERFO DOORBOTT 16926660.24 CUBD 1300X550X800+WDW DR+2 SHELF-LGHT GRY / RD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap