References
Tegera:435-10
Rubix:386A0904
EAN:7340118443928

Product details : TEGERA 435 SYNTHETIC GLOVE 10 XL
Durable multipurpose cut protection gloves (level C/ANSI Cut A3) with touch screen function so you can use your smartphone or other screens with the gloves on. The glove is palm dipped in PU to ensure high fingertip sensitivity and good grip performance in dry, moist as well as slightly oily conditions. Good combination of comfort and cut protection thanks to the design and CRF® Technology. Knitted in 13 gg polyester and elastan with HPPE cut resistant fiber. The abrasion level is high.
PU-dipped palm and touch screen functionality - use your smartphone with the gloves on.
Strengths
For touchscreen
Applications
Airport work, Assembly, Building and construction, Carpentry, Fine assembly, Installation work, Machine operating, Repair work, Sheet-metal work, Transport work, Warehouse work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | polyurethane |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Colour | black |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Usually arrives within 14 working days
