Cut-resistant gloves and sleeves
Whether in industrial settings or the food sector, many workplaces present a high risk of cuts.
Have you properly assessed the risks your hands face every day?
Protecting them is crucial—not just for safety but also to maintain productivity on the job. Cut-resistant gloves help prevent injuries during the handling of sharp tools or hazardous tasks.
Rubix offers a wide range of PPE gloves tailored to the diverse needs of professionals, ensuring optimal protection and peace of mind in every application.
Key Features of Cut-Resistant Gloves
Cut-resistant gloves are designed to offer daily protection and withstand demanding conditions.
They are tested and classified under the EN 388 standard, which assesses the following:
- Cut resistance, to determine protection against sharp edges
- Abrasion resistance, indicating durability over time
- Puncture resistance, to guard against sharp-pointed objects
- Tear resistance, measuring the glove’s ability to withstand mechanical stress
These ratings help you choose gloves that meet your specific work environment and industry standards. Select gloves that are purpose-built for the risks you’re exposed to on the job.
Want more protection? Discover our cut-resistant sleeves for added safety.
Materials and Construction
To ensure maximum performance, cut-resistant gloves are made from durable and flexible materials, including:
- Leather
- Para-aramid fibres
- High-density polyethylene (HDPE)
- Polyurethane (PU)
- Polyamide
Some models also feature a nitrile coating, which is ideal for oily or wet conditions.
This coating creates a barrier against fluids while maintaining dexterity.
For high-risk tasks, chainmail gloves are also available, offering maximum cut protection against blades and sharp tools.
Typical Applications
Cut-resistant gloves are commonly used in sectors where hand protection is essential:
- Mechanical industry: ideal for cutting, assembling, and machine operation
- Construction: protects against sharp tools and materials commonly handled on-site
- Material handling: especially with glass or sheet metal, where cut risk is high
- Food processing: ensures safe knife handling and helps maintain hygiene standards
Leading Brands Available at Rubix
- GISS: Rubix’s own brand, offering excellent value for money. Giss gloves are built for industrial applications and combine safety, comfort, and multiple resistance levels in various materials.
- Ansell: Highly ergonomic gloves designed for maximum comfort and flexibility. Available with nitrile or polyurethane coatings, suitable for various uses.
Ergonomics and Comfort
Comfort and fit are essential when it comes to cut-resistant gloves—especially during long shifts or precision work. Rubix gloves are designed for optimal dexterity, enabling you to handle delicate parts with confidence. Some models feature special coatings for additional protection against oil, chemicals, or heat, depending on your application.
Why Choose Cut-Resistant Gloves from Rubix?
Rubix offers a broad selection of cut-resistant gloves to meet the needs of every professional.
From simple handling tasks to complex industrial work, our gloves are available across multiple price points and performance levels.
We also offer personalised support to help each business select the best glove for their specific use case—so you can ensure both safety and comfort for your entire team.
Cut-resistant gloves are a must-have PPE item for protecting your workforce. Rubix provides a comprehensive catalogue designed to improve safety, dexterity, and efficiency in the workplace—with options that meet every professional need.
251 Product(s) with 1,158 variant(s):
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery
- In stock: Next day delivery



























