Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885191
rubix:
215A7583
ean:
3660338384936
Technical specifications
Threading
M10x1,25
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M10x1,25
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.66
excl. VAT
/
Each
£
22.39
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885463 HSS TAP BSPF 1/2 X 14 SECOND
DORMER E500M11NO3 TAP M11 X 1.50 MM 5975486
DORMER E500M1.6NO2 TAP M1.6 X 0.35 MM 5976988
CUTLINE 885172 HSS TAP M3.0 X 0.35 TAPER FINE
DORMER E500M2.5NO1 TAP M2.5 X 0.45 MM 5975452
CUTLINE 885328 HSS TAP UNF 3/8 X 24 PLUG
CUTLINE 885281 HSS TAP UNC 5/16 X 18 SECOND
CUTLINE 885203 HSS TAP M14.0 X 1.25 SECOND FINE
DOR HSS TAP 7/16NO9
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.0 NO.9
SPIRAL POINT TAP HSS GT 1/2 BSW
DOR HSS TAP 5/16NO9
CUTLINE 885578 HSS BSW SPIRAL POINT TAP 1/2 X 12
CUTLINE 885187 HSS TAP M10.0 X 1.0 TAPER FINE
DOR HSS TAP 6-32NO8