UNF Hand Tap Straight Flute
Total length | 63 mm |
---|---|
Body material | hss |
Total length | 63 mm |
---|---|
Body material | hss |
Drilling diameter | 6 mm |
Tail diameter | 6 mm |
Square drive adapter | 6 mm |
Coating | bright |
Threading (inch) | 5/16 |
No. of threads per inch | 24 |
Threading diameter (inch) | 5/16 |
Usually arrives within 14 working days