Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885177 HSS TAP M4.0 X 0.5 PLUG FINE
CUTLINE 885177 HSS TAP M4.0 X 0.5 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
References
giss cutline:
885177
rubix:
215A7569
ean:
3660338384790
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885177 HSS TAP M4.0 X 0.5 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.22
excl. VAT
/
Each
£
12.26
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
DORMER E500M9NO2 TAP M9 X 1.25 MM 5977043
DORMER E500M14NO1 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM TAPER
DORMER E500M12NO1 TAP M12 X 1.75 MM 5975288
CUTLINE 885429 HSS TAP BSF 7/16 X 18 SECOND
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
DORMER E500M14NO6 TAP M14 X 2.00 MM 5975328 SET OF 3
CUTLINE 885157 HSS TAP M16.0 X 2.0 SECOND
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
CUTLINE 885491 HSS TAP BA 2 TAPER
CUTLINE 885345 HSS TAP UNF 7/8 X 14 SECOND
CUTLINE 885553 HSS UNC SPIRAL POINT TAP 5/16 X 18 INCH
CUTLINE 885328 HSS TAP UNF 3/8 X 24 PLUG
CUTLINE 885499 HSS TAP BA 4 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M6 X .75 NO.9
ROEBUCK HSS TAP M10.0 X 1.5 TAPER