Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
ROEBUCK HSS TAP M10.0 X 1.5 TAPER
ROEBUCK HSS TAP M10.0 X 1.5 TAPER
Standard manual thread-cutters Unbranded
References
unbranded:
022630
rubix:
022630
Technical specifications
Threading diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS TAP M10.0 X 1.5 TAPER
Right hand cutting
Technical specifications
Attributes
Threading diameter
10
mm
Drilling diameter
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.48
excl. VAT
/
Each
£
5.38
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
DORMER HSS TAP 5/16NO8 E1155/16NO8
CUTLINE 885145 HSS TAP M10.0 X 1.5 SECOND
CUTLINE 885437 HSS TAP BSF 5/8 X 14 SECOND
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
DORMER E500M3NO2 TAP M3 X 0.50 MM 5975705
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
CUTLINE 885345 HSS TAP UNF 7/8 X 14 SECOND
CUTLINE 885491 HSS TAP BA 2 TAPER
GUHRING 00886 010.005 HAND TAPS 9008860100050
DORMER E500M22NO1 TAP M22 X 2.50 MM 5975634
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE
DORMER HSS TAP 3/4NO8 E1153/4NO8
DORMER E500M4X.75NO1 TAP M4 X 0.75 MM 5976795
CUTLINE 885280 HSS TAP UNC 5/16 X 18 TAPER