CUTLINE 885559 HSS UNC SPIRAL FLUTE TAP 3/8 X 16 INCH
CUTLINE 885557 HSS UNC SPIRAL FLUTE TAP 1/4 X 20 INCH
See technical informationReferences
GISS Cutline:885559
Rubix:215A7934
EAN:3660338388422


Technical specifications
| Threading | 3/8x16 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
Product details : CUTLINE 885559 HSS UNC SPIRAL FLUTE TAP 3/8 X 16 INCH
• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
| Threading | 3/8x16 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 19.53 excl. VAT
/ Each
£ 23.44 incl. VAT
- Usually arrives within 14 working days