SPIRAL POINT TAP HSS GT 4 BA


Machine thread-cutters E545

References
dormer:E545BA4
rubix:220934
ean:7320760203903
Machine tap No.4 ISO 529
brand logo
Technical specifications
Threading diameter3 mm
Total length50 mm
Body materialhss
See all Specifications

Product details : SPIRAL POINT TAP HSS GT 4 BA


HSS Machine thread-cutter for BA thread steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <850 N/mm². Stainless steel.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²),
• Alloyed steel (<250 HB <850 N/mm²)

Technical specifications


Attributes
Threading diameter3 mm
Total length50 mm
Body materialhss
Typebritish through-bores
With cooling sprayno
Drilling diameter3.55 mm
Square drive adapter3.55 mm
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
  • Usually arrives within 14 working days