CUTLINE 885592 HSS BSPF SPIRAL FLUTE G 3/8 X 19
CUTLINE 885590 HSS BSPF G 1/8 X 28 SP/FLUTE TAP 867/0120
See technical informationReferences
GISS Cutline:885592
Rubix:215A7963
EAN:3660338388712


Technical specifications
| Threading | 3/8x19 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
Product details : CUTLINE 885592 HSS BSPF SPIRAL FLUTE G 3/8 X 19
• ISO 529
• Tap tolerance: Class 2
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right hand spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
| Threading | 3/8x19 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 67.55 excl. VAT
/ Each
£ 81.06 incl. VAT
- Usually arrives within 14 working days