DORMER E003M20 TAP M20 X 2.50 MM 5974366


Machine taps E003

References
dormer:E003M20
rubix:8086559
ean:7320760568118
Machine tap M20x2.50 mm ISO529
brand logo
Technical specifications
Threading diameter20 mm
Angle of helix45 °
Input14
See all Specifications

Product details : DORMER E003M20 TAP M20 X 2.50 MM 5974366


HSS-E Machine Threading cutter for metric thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter20 mm
Angle of helix45 °
Input14
Total length112 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter20 mm
Square drive adapter14 mm
Show UNSPSC/ECL@SS
£ 83.20 excl. VAT
/ Each
£ 99.84 incl. VAT
  • Usually arrives within 14 working days