CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
CUTLINE 885644 HSS SPLIT DIE BSW 3/16 (13/16)
See technical informationReferences
GISS Cutline:885653
Rubix:215A8019
EAN:3660338389276

Product details : CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
• HSS BSW split die
Technical specifications
Attributes
| Cage diameter | 45 mm |
|---|---|
| Thread | 2.309 mm |
| Body material | hss |
| Diameter | 15.875 mm |
| Threading diameter | 15.875 mm |
| No. of threads per inch | 11 |
| Cage thickness | 18 mm |
Show UNSPSC/ECL@SS
£ 46.10 excl. VAT
/ Each
£ 55.32 incl. VAT
- In stock: Next day delivery
