References
Dormer:F1405/8
Rubix:1069679
EAN:7320760104699



Product details : DORMER F1405/8 GUN NOSED DIE 5/8 INCH X 11 5977918
HSS cutting insert for BSW thread ISO 2568 for unalloyed steel <850 N/mm². Cast iron. Aluminium and aluminium-magnesium alloys Si <10%.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Aluminium-magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Cage diameter | 45 mm |
|---|---|
| Body material | hss |
| Threading diameter | 15.88 mm |
| No. of threads per inch | 11 |
| Cage thickness | 18 mm |
| Type | gun nosed |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 121.30 excl. VAT
/ Each
£ 145.56 incl. VAT
- Usually arrives within 14 working days
