Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885099 HSS TAP SET M11.0 X 1.5
CUTLINE 885099 HSS TAP SET M11.0 X 1.5
CUTLINE HSS TAP SET
References
giss cutline:
885099
rubix:
215A7494
ean:
3660338384042
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885099 HSS TAP SET M11.0 X 1.5
• General purpose metric coarse tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Number of elements
3
Total length
85
mm
Drilling diameter
9.5
mm
Tail diameter
8
mm
Square drive adapter
6.3
mm
Threading diameter
11
mm
Thread depth
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.82
excl. VAT
/
Each
£
70.58
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E51510-24NO1 TAP NO.10 X 24 5977077
GUHRING 00857 016.000 HAND TAPS 9008570160000
GUHRING 00981 009.525 HAND TAPS SET HSS
DOR HSS TAP 1.1/8NO2
DORMER E5471.1/2NO3 TAP 1.1/2 INCH X 11 5976322
CUTLINE 885311 HSS TAP SET UNF 1/2 X 20
CUTLINE 885310 HSS TAP SET UNF 7/16X20
DORMER HSS TAP 3/16NO2 E5313/16NO2
DORMER E5154-40NO6 TAP NO.4 X 40 5976943
GUHRING 00884 014.005 HAND TAPS 9008840140050
DORMER E5248-36NO2 TAP NO.8 X 36 5976185
DORMER E5156-32NO1 TAP NO.6 X 32 5976840
DORMER E5471/8NO1 TAP 1/8 INCH X 28 5976343
DORMER E5242-64NO2 TAP NO.2 X 64 5976381
CUTLINE 885237 HSS TAP SET M12.0 X 1.25 FINE