CUTLINE 885306 HSS TAP SET UNF 10 X 32
Number of elements | 2 |
---|---|
Total length | 89 mm |
Drilling diameter | 11.4 mm |
Tail diameter | 9 mm |
Square drive adapter | 7.1 mm |
Threading (inch) | UNF 1/2 '' |
No. of threads per inch | 20 |
Body material | HSS |
Threading diameter | 12.7 mm |
Thread depth | 29 mm |
Usually arrives within 14 working days