References
GISS Cutline:885097
Rubix:215A7492
EAN:3660338384028

Documents
Product details : CUTLINE 885097 HSS TAP SET M9.0 X 1.25
• General purpose metric coarse tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 72 mm |
| Drilling diameter | 7.8 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7.1 mm |
| Threading diameter | 9 mm |
| Thread depth | 22 mm |
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
- In stock: Next day delivery
