References
Sandvik Coromant:A316-20SL442-07515P 1730
Rubix:319A5171
Manufacturer :6874264
EAN:7323220297696

Product details : SANDVIK A316-20SL442-07515P1730 SOLID CARBIDE HEADS 6874264
CoroMill® 316 solid carbide head for heavy-duty milling
Technical specifications
Attributes
| Cutting head diameter | 19.05 mm |
|---|---|
| Length of cut | 32.8 mm |
| Radius | 1.524 |
| Capacity length | 32.8 mm |
| Cutting material | carbide |
| Number of teeth | 4 |
| Internal cooling | no |
| Angle of helix | 42 ° |
Show UNSPSC/ECL@SS
£ 325.27 excl. VAT
/ Each
£ 390.32 incl. VAT
- Usually arrives within 14 working days
