References
Dormer:F190PG11
Rubix:1069711
EAN:7320760104910



Product details : DOR HSS DIE PG11
HSS cutting insert for PG thread ISO 2568 for unalloyed steel <850 N/mm². Cast iron. Aluminium and aluminium-magnesium alloys Si <10%.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium / magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium / magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m11 |
|---|---|
| Cage diameter | 45 mm |
| Thread | 1.41 mm |
| Body material | hss |
| Die-stock type | peel cut (gun-nosed) |
| Diameter | 45 mm |
| Threading diameter | 18.6 mm |
| No. of threads per inch | 18 |
| Cage thickness | 14 mm |
| Tolerance | normal |
| Type | gun nosed |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 124.70 excl. VAT
/ Each
£ 149.64 incl. VAT
- Usually arrives within 14 working days
