AMBERSIL TUFCUT LIQUID METAL CUTTING LUBRICANT 5LTR 31723
Tufcut Metal Cutting Lubricant
See technical informationSee documentsReferences
Ambersil:31723
Rubix:2579954
Documents
Product details : AMBERSIL TUFCUT LIQUID METAL CUTTING LUBRICANT 5LTR 31723
Ambersil Tufcut is a specialist metal cutting lubricant based on a mixture of lubricants, extreme pressure additives and anti-oxidants. Tufcut has been formulated to offer instant, ready-to-use metal machining products that provide exceptional performance in demanding applications. Suitable for use on a wide range of metals, including stainless and high carbon steels where right first time results are required. Dissipates heat and allows heavier close to tolerance cuts. Excellent resistance to extreme pressure prevents chip welding and extends tool life. Ideal for turning, drilling, reaming, tapping and thread cutting. Excellent results on stainless steel, high tensile steel, high speed and high carbon steels
Strengths
Dissipates heat and allows heavier close tolerance cuts
Excellent resistance to extreme pressure prevents chip welding and extends tool life
Excellent results across a wide range of metals including stainless steel, high tensile steel, high speed and high carbon steels
Ideal for turning, drilling, reaming, tapping and thread cutting
Handy pack sizes allows application direct to the cutting edge
Can be used in automatic applicators
Excellent resistance to extreme pressure prevents chip welding and extends tool life
Excellent results across a wide range of metals including stainless steel, high tensile steel, high speed and high carbon steels
Ideal for turning, drilling, reaming, tapping and thread cutting
Handy pack sizes allows application direct to the cutting edge
Can be used in automatic applicators
Applications
Ideal for turning, drilling, reaming, tapping and thread cutting
Technical specifications
Attributes
| Type | lubricant |
|---|---|
| Use | turning;drilling;reaming;tapping;thread cutting |
Show UNSPSC/ECL@SS
£ 164.30 excl. VAT
/ Each
£ 197.16 incl. VAT
- In stock: Next day delivery

