CXS Dual Rod Cylinder
Cylinder diameter | 15 mm |
---|---|
Cylinder stroke | 90 mm |
Type | Guided Cylinder |
Logistics dimensions (L x W x H) | 20x169x58 mm |
---|---|
Logistic Weight | 453 g |
Cylinder diameter | 15 mm |
Cylinder stroke | 90 mm |
Type | Guided Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days