SMC CXSM25-60 DUAL STROKE CYLINDER


CXS Dual Rod Cylinder

References
smc:CXSM25-60
rubix:106A8704
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke60 mm
TypeGuided Cylinder
See all Specifications

Product details : SMC CXSM25-60 DUAL STROKE CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with slide bearing
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths

Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 25mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 60mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Strengths

•Dual Rod Cylinder with Slide Bearing
Variety of Switches and a variety of Lead Wir Lengths

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x156x80 mm
Logistic Weight884 g
Cylinder diameter25 mm
Cylinder stroke60 mm
TypeGuided Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 322.49 excl. VAT
/ Each
£ 386.99 incl. VAT
  • Delivery usually within ( 4 ) days