SMC CDG1BN32-160Z AIR CYLINDER


Air Cylinder

References
smc:CDG1BN32-160Z
rubix:2600325
manufacturer :CDG1BN32-160Z
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke160 mm
Typeair cylinder
See all Specifications

Product details : SMC CDG1BN32-160Z AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.

Strengths

•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke160 mm
Typeair cylinder
Inserted rod height281 mm
Show UNSPSC/ECL@SS
£ 55.77 excl. VAT
/ Each
£ 66.92 incl. VAT
  • Delivery usually within ( 7 ) days