SMC CDU32TF-40A FREE MOUNT CYLINDER
C(D)U-A, Free Mount Cylinder with Air Cushion
See technical informationSee documentsReferences
SMC:CDU32TF-40A
Rubix:125A0231
Manufacturer :CDU32TF-40A

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | free mount cylinder |
Documents
Product details : SMC CDU32TF-40A FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Free mount cylinder with air cushion
Bore sizes (mm): 20, 25, 32
Stroke lengths up to 100mm
Reduced impact noise at stroke end
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 169.68 excl. VAT
/ Each
£ 203.62 incl. VAT
- Delivery usually within ( 39 ) days