Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-25-200 ISO6432 CYLINDER 25MM BORE 200MM STROKE MAGNETIC
MATARA MCMI-11-25-200 ISO6432 CYLINDER 25MM BORE 200MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-25-200
rubix:
231A6834
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
200
mm
Type
iso6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-25-200 ISO6432 CYLINDER 25MM BORE 200MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
200
mm
Type
iso6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.40
excl. VAT
/
Each
£
58.08
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC CDJP2B6-5D-B PIN CYLINDER
SMC CDM3B25-25 SHORT TYPE AIR CYLINDER
SMC CDG5BN25TFSR-50 STAINLESS STEEL CYLINDER
SMC CD85RAF16-125-B CYLINDER
SMC C96SDB80-800 ISO CYLINDER
SMC CDG5EN40TFSV-50 STAINLESS STEEL CYLINDER
SMC CDG1BN25-400 AIR CYLINDER
SMC RHCB25-580 HIGH POWER CYLINDER
SMC CDUW16-10D THRU-ROD FREE MOUNT CYLINDER
SMC CD85KF12-40-B NON-ROTATING ISO 6432 CYLINDER
SMC CD85KY16-10-A NON-ROTATING ISO 6432 CYLINDER
SMC CM2KB25-50AZ AIR CYLINDER
SMC CDLM2B20-200-D FINE LOCK CYLINDER
SMC CG1BN50-75Z AIR CYLINDER
MECALINE 895835 CYLINDER ISO6432 D25 C20 D M