SMC CD85N10-25-A RAIL MOUNT RUBBER CUSHION CYL
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CD85N10-25-A
Rubix:108A2044
EAN:3618035427494

Technical specifications
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CD85N10-25-A RAIL MOUNT RUBBER CUSHION CYL
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Type | double acting cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 36.07 excl. VAT
/ Each
£ 43.28 incl. VAT
- Delivery usually within ( 7 ) days