References
Festo:DWA-50-100-Y-A
Rubix:390A8894
Manufacturer :549550
EAN:4052568190682

Documents
Product details : FESTO 549550 HINGE CYLINDER
Hinge cylinder DWA-50-100-Y-A Stroke=100 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Type | dwa-50-100-y-a hinge cylinder |
Show UNSPSC/ECL@SS
£ 163.86 excl. VAT
/ Each
£ 196.63 incl. VAT
- Delivery usually within ( 10 ) days