References
Festo:DSM-T-32-270-P-FW-A-B
Rubix:265A7685
Manufacturer :1145105
EAN:4052568227531

Documents
Product details : FESTO 1145105 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 2283,2 g |
|---|---|
| Type | semi-rotary drive |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 598.00 excl. VAT
/ Each
£ 717.60 incl. VAT
- Delivery usually within ( 6 ) days