Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556568 SWIVEL/LINEAR UNIT
FESTO 556568 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-40-125-270-CC-A-S20-B
rubix:
390A8674
manufacturer :
556568
ean:
4052568201289
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556568 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
6977,5
g
Type
swivel actuator unit
Cylinder stroke
125
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,473.35
excl. VAT
/
Each
£
2,968.02
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 565732 HINGE CYLINDER
FESTO 1562318 SEMI-ROTARY DRIVE
FESTO 556517 SWIVEL/LINEAR UNIT DSL-32-80-270-CC-A-S2-B
SMC CP96SDB40-20 ISO 15552 CYLINDER
FESTO 1145087 SEMI-ROTARY DRIVE
FESTO 565725 HINGE CYLINDER
AVENTICS R412000363
FESTO 547573 SEMI-ROTARY DRIVE DSM-12-270-CC-FW-A-B
FESTO 1915072 BALL VALVE ACTUATOR UNIT
FESTO 552084 SEMI-ROTARY DRIVE
SMC EMSQB30A ROTARY TABLE
FESTO 2536493 SEMI-ROTARY DRIVE
FESTO 565767 HINGE CYLINDER
FESTO 556609 SWIVEL/LINEAR UNIT
SMC C96SDB32-10 ISO 15552 CYLINDER