FESTO 558091 HINGE CYLINDER

Cylinder DWC-50

See technical informationSee documents

References

Festo:DWC-50-150-Y
Rubix:390A9024
Manufacturer :558091
EAN:4052568204686
DWC-50-150-Y Hinge cylinder

Technical specifications

Typedwc-50-150-y hinge cylinder
See all Specifications

Documents

Product details : FESTO 558091 HINGE CYLINDER


Hinge cylinder DWC-50-150-Y Stroke=150 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends

Technical specifications


Attributes
Logistic Weight1909 g
Typedwc-50-150-y hinge cylinder
£ 154.73 excl. VAT
/ Each
£ 185.68 incl. VAT
  • Delivery usually within ( 10 ) days