References
Festo:DWA-63-150-Y-G
Rubix:390A8940
Manufacturer :565745
EAN:4052568212889

Documents
Product details : FESTO 565745 HINGE CYLINDER
Hinge cylinder DWA-63-150-Y-G Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2127,5 g |
|---|---|
| Type | dwa-63-150-y-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 171.56 excl. VAT
/ Each
£ 205.87 incl. VAT
- Delivery date on request
Contact a branch