References
SMC:CP96SDB63-50C-XC68
Rubix:113A2978
EAN:3618035710619

Product details : SMC CP96SDB63-50C-XC68 ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Cylinder profile ISO 15552 CP96 Series
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Type | standard mounting |
|---|---|
| Application | with integrated magnet |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 152.03 excl. VAT
/ Each
£ 182.44 incl. VAT
- Delivery usually within ( 4 ) days