References
Festo:DWC-50-125-Y
Rubix:390A9018
Manufacturer :558090
EAN:4052568204679

Documents
Product details : FESTO 558090 HINGE CYLINDER
Hinge cylinder DWC-50-125-Y Stroke=125 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Type | dwc-50-125-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 152.74 excl. VAT
/ Each
£ 183.29 incl. VAT
- Delivery usually within ( 10 ) days