Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 175829 SEMI-ROTARY DRIVE DSM-10-240-P-FF
FESTO 175829 SEMI-ROTARY DRIVE DSM-10-240-P-FF
Semi-rotary drive DSM
References
festo:
DSM-10-240-P-FF
rubix:
109A1475
manufacturer :
175829
ean:
4052568143442
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 175829 SEMI-ROTARY DRIVE DSM-10-240-P-FF
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
330,7
g
Type
Rotary Actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
38
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
432.77
excl. VAT
/
Each
£
519.32
incl. VAT
Delivery usually within (
6
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 1809654 BALL VALVE ACTUATOR UNIT
SMC CDRBS40-90 ROTARY ACTUATOR
AVENTICS R412000397
FESTO 8078859 MINI SLIDE DGST-16-100-E1A
FESTO 2282067 SEMI-ROTARY DRIVE DRRD-12-180-FH-PA
FESTO 1845712 SEMI-ROTARY DRIVE
FESTO 8078842 MINI SLIDE DGST-10-40-E1A
SMC CDRB1BW100-190S-XF ROTARY ACTUATOR
SMC CP96SDB63-100C-XC68 ITEM TEMPLATE
FESTO 173190 SEMI-ROTARY DRIVE DSM-8-90-P
SMC ECDRA1BS80-180 ROTARY ACTUATOR
FESTO 552707 ROTARY MODULE
FESTO 556643 SWIVEL/LINEAR UNIT
AVENTICS R412000409
FESTO 556525 SWIVEL/LINEAR UNIT