References
Festo:DSM-T-40-270-P-FW-A-B
Rubix:390A8780
Manufacturer :1145111
EAN:4052568227579

Documents
Product details : FESTO 1145111 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 4290 g |
|---|---|
| Type | semi-rotary drive |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 778.40 excl. VAT
/ Each
£ 934.08 incl. VAT
- Delivery usually within ( 6 ) days