References
Festo:DWB-63-100-Y-AB-G
Rubix:390A8986
Manufacturer :565774
EAN:4052568213176

Documents
Product details : FESTO 565774 HINGE CYLINDER
Hinge cylinder DWB-63-100-Y-AB-G Stroke=100 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1903 g |
|---|---|
| Type | dwb-63-100-y-ab-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 177.19 excl. VAT
/ Each
£ 212.63 incl. VAT
- Delivery usually within ( 10 ) days