References
Festo:DWC-50-50-Y-A-G
Rubix:390A9034
Manufacturer :572346
EAN:4052568218355

Documents
Product details : FESTO 572346 HINGE CYLINDER
Hinge cylinder DWC-50-50-Y-A-G Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1485 g |
|---|---|
| Type | dwc-50-50-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 159.79 excl. VAT
/ Each
£ 191.75 incl. VAT
- Delivery usually within ( 10 ) days