FESTO 173192 SEMI-ROTARY DRIVE DSM-10-90-P
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-10-90-P
Rubix:106A9595
Manufacturer :173192
EAN:4052568142469

Documents
Product details : FESTO 173192 SEMI-ROTARY DRIVE DSM-10-90-P
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 8 bar |
| Fixation centre-to-centre distance | 38 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 224.53 excl. VAT
/ Each
£ 269.44 incl. VAT
- Delivery usually within ( 6 ) days