References
Festo:DSM-T-63-270-CC-FW-A-B
Rubix:390A8785
Manufacturer :1145119
EAN:4052568227630

Documents
Product details : FESTO 1145119 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 7520 g |
|---|---|
| Type | semi-rotary drive |
| Max. service pressure | 10 bar |
| Fixation centre-to-centre distance | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,346.59 excl. VAT
/ Each
£ 1,615.91 incl. VAT
- Delivery usually within ( 6 ) days