Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556399 SWIVEL/LINEAR UNIT DSL-16-40-270-P-A-S20-B
FESTO 556399 SWIVEL/LINEAR UNIT DSL-16-40-270-P-A-S20-B
Swivel/linear unit DSL
References
festo:
DSL-16-40-270-P-A-S20-B
rubix:
215A7145
manufacturer :
556399
ean:
4052568200312
Technical specifications
Type
swivel actuator unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556399 SWIVEL/LINEAR UNIT DSL-16-40-270-P-A-S20-B
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
975
g
Type
swivel actuator unit
Cylinder stroke
40
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,128.17
excl. VAT
/
Each
£
1,353.80
incl. VAT
Delivery usually within (
16
) days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 556391 SWIVEL/LINEAR UNIT
FESTO 185936 SEMI-ROTARY DRIVE DSM-8-90-P-A-FW
FESTO 2536491 SEMI-ROTARY DRIVE
SMC CDRA1BS80TF-100CZ ROTARY ACTUATOR
FESTO 1809661 BALL VALVE ACTUATOR UNIT
SMC MSQB10L3 ROTARY TABLE
FESTO 1563451 SEMI-ROTARY DRIVE
FESTO 566208 SEMI-ROTARY DRIVE
FESTO 1915077 BALL VALVE ACTUATOR UNIT
FESTO 1369115 SEMI-ROTARY DRIVE
FESTO 8078850 MINI SLIDE DGST-12-50-E1A
FESTO 558100 HINGE CYLINDER
FESTO 565740 HINGE CYLINDER
FESTO 556657 SWIVEL/LINEAR UNIT
FESTO 572360 HINGE CYLINDER